Learn More
Lenz Laborglasinstrumente™ Evaporating Flask with Conical Ground Joint
Especially for use in rotary evaporators. Lenz Laborglasinstrumente™ Evaporating Flasks with Conical Ground Joints can be used to make solutions or to hold, contain, collect or measure chemicals and are manufactured from durable DURAN™ glass.
Brand: Lenz Laborglasinstrumente™ 03042973
Code : A0
Additional Details : Weight : 0.40000kg
Description
- With center neck and conical joint
- Pear-shaped with inscription label
- Available in a range of capacities
Specifications
2000 mL | |
Rotary Evaporators | |
158 mm |
Borosilicate Glass, Duran Glass | |
Center |