missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ 201/220 UV-Visible Spectrophotometers

Empower your analysis and bring versatility and productivity to your lab with the new Thermo Scientific™ Evolution 201 and 220 UV-Vis systems.

Brand:  Thermo Scientific™ 840-210600

 View more versions of this product

Product Code. 10254038

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

New sales of this model have been discontinued. Please see the newest models: the Evolution One/One Plus Spectrophotometers.

For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution 201 and 220 systems work with you to perform experiments the way you want - for the results you need.

INSIGHT Software—Sophistication Simplified

  • Personalize your home screen for easy navigation and convenience
  • Workbook tools save time and ensure accurate results
  • CUE scripting allows creation of customized interface and simplified workflow


Optimized Engineering Delivers Ultimate Performance

  • Double-beam geometry with 1nm spectral bandwidth for precision measurements
  • Application Focused Beam Geometry (AFBG) technology enables the best performance from microcells, solid samples, and fiber optic probes
  • Xenon flash lamp requires no warm-up time allowing instant measurements
  • Electronic triggering provides the highest level of accuracy for rapid-mixing kinetics measurements
  • Precision monochromator drive delivers fast scanning data collection and wavelength accuracy


Powerful Convenience at your Fingertips

  • Color, touch screen provides instrument control using built-in computer
  • Integrated keypad allows communication with INSIGHT software
  • Choice of Local or PC configurations provides flexibility and convenience


Accessories for all your Sampling Needs

  • Wide accessory selection with various temperature control options, sample changers, sippers and solid sampling devices complete your analysis
  • Choice of Peltier Single Cell Holder or a Smart 8-Cell Peltier system for temperature control and sample monitoring from 0° to 100 °C
  • Easy software integration gives you complete control of your measurements


Assurance of System Performance

  • The Thermo Scientific UV Validator package provides support for system qualification and validation activities
  • Documentation facilitates compliance of your system with the requirements of FDA,GxP, ISO 9001:2000 and ISPE 2001 guidelines and regulations
  • Mercury Lamp accessory is available to perform instrument calibration
  • Thermo Scientific INSIGHT security software provides complete tools to meet 21 CFR Part 11 requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing
Dual Silicon Photodiodes
62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.)
Variable: 1.0 nm, 2.0 nm
190 to 1100 nm
100/240 V, 50/60 Hz selected automatically, 150 W maximum
Sealed membrane
0A: <0.00015A;
1A: <0.00025A;
2A: <0.00080A;
260 nm, 1nm SBW, RMS
(Guaranteed Performance Specifications)
Resolution (toluene in Hexane): ≥1.8A
Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198 nm: KCI; ≤ to 0.05 %AT at 220nm: Nal, Kl
Wavelength Accuracy: ±0.5 nm 541.9, 546.1 nm Hg emission lines, ±0.8 nm full range
Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1nm Hg emission line
-0.3 to 4.0A
±0.0002 A
Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity
3 Years
10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm
32 lb.
Evolution 220 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
No Display
Evolution 220
Computer Control UV-Vis Spectrophotometer
<0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup
EU/US/UK power cords
7 years typical
AFBG Microcell optimized, AFBG Fiber optic optimized, AFBG Materials optimized
1 A: ±0.006A, 2 A: ±0.010 A, Measured at 440 nm
>3.5A
Microsoft Windows 7, Windows 8
<1 to 6000 nm/min. (Variable)
±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm)
≤0.05 nm (546.11 nm mercury line, SD of 10 measurements)
14.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.