missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Peltier Thermostatting Accessories

Achieve superior performance in temperature control and sample stirring for many UV-Visible analysis methods.

Brand:  Thermo Scientific™ 699-131100

 View more versions of this product

Product Code. 15373519

  • £5370.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Peltier Accessories for the Thermo Scientific™ Evolution™ One, Evolution™ One Plus and Evolution™ Pro UV-Vis Spectrophotometers provide thermostatting and ramping with precise temperature control which is important for many UV-Visible analysis methods. Outperforming traditional heater/chiller units, these accessories offer thermostatting and ramping with precise temperature control between 0 °C and 110 °C. Add superior performance with compact integrated design, simple set-up, and fast, precise temperature control.

Precise Thermostatting

Re-circulating water provides an effective heat sink to allow the Peltier element to heat or cool the block over a wide temperature range. The single-cell holder can reach as low as 0 °C and as high at 110 °C. The 8-cell holder can be cooled to 5 °C and heated to 100 °C. Unlike thermostatting with a traditional re-circulating water bath where a large volume of liquid must be heated or cooled, heating or cooling the cell holder with the Peltier effect means more rapid and more precise temperature control.

 

Temperature Ramping

Thermo Scientific™ INSIGHT™ Software takes control of the PCCU1 and allows you to implement programmed temperature ramping with multiple ramp and hold cycles.  Add a thermocouple and thermocouple hub and you can monitor the exact temperature in each cell as you perform heating and cooling cycles to study

  • DNA denaturation and renaturation or other complex temperature programmed experiments using INSIGHT 2 Bio software.
  • Maximum ramp and hold cycles per experiment 20
  • Maximum ramp rate 20 °C per minute
  • Minimum ramp rate 0.4 °C per minute

 

Peltier Accessories for the Evolution 200 Series and 300 UV-Vis Spectrophotometers utilize circulating water as a heat source for heating and a heat sink for cooling.  The PCCU1 controller unit provides the flow or recirculating water, utilizing its own heat exchanger to keep the water close to room temperature. Stirring control for either single or 8-cell Peltier cell holders is provided when you place a micro-stir bar inside the cuvette.  Access temperatures from 0° to 110°C with fixed temperature thermostatting from the control unit, and with ramping controlled by INSIGHT software on Evolution 200 Series UV-Vis Spectrophotometers.


Computer control and monitoring of the block temperature is possible with INSIGHT Software for the Thermo Scientific™ Evolution 201, 220 and 260 Bio UV-Vis Spectrophotometers.  This includes temperature ramping, variable temperature kinetics and DNA melting applications with optional INSIGHT Bio software.


With the Evolution 300 UV-Vis Spectrophotometer, thermostatting is achieved using the interface on the PCCU1 control unit.  Temperature ramping is not supported.


Choose one of our temperature probe options to monitor the temperature inside a single cell on any Evolution Spectrophotometer or up to 8-cells using INSIGHT Software on the Evolution 200 Series UV-Vis Spectrophotometers.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Single Cell Peltier System for Evolution Spectrophotometers
Evolution 201, 220, 260Bio, Evolution 300
Ramp rate: 0.4-20 °C
0°C to 110°C
Single Cell Peltier System
PCCU1 Peltier Control and Cooling Unit
Peltier Thermostatted Single Cell Holder sample compartment insert
All necessary tubing, cables and connectors
0.1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.