Learn More
Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory
Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory
Brand: Thermo Scientific™ 840-214600
Code : 04
Additional Details : Weight : 0.50000kg
Description
Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory for the Thermo Scientific™ Evolution™ spectrophotometers. Thermostatting, where required, is accomplished with a flow of water from an external temperature controlled recirculating water bath.
Overview
- Make the most of your spectrophotometer’s capabilities
- Automate measurement of up to 8 samples
- Automate measurement of standards for QA/QC measurements
- Measure multi-cell kinetics reactions
Features:
- Temperature range: -10° to 100°C
- Precision cell holder mechanism securely holds up to 8 standard 10mm pathlength cells
- Automatic recognition and alignment
- Precision engineered cell transport system offers quiet operation and positioning accuracy
- Easy connections for circulating liquid temperature control
- Collection tray and drain catches any leaking samples
- Full software control with Thermo Scientific™ INSIGHT™ software on the Evolution 200 and Thermo Scientific™ VISIONpro™ software on the Evolution 300
Configurations:
- Use in sample position of Evolution 200/300 only
Options:
- Recirculator package for temperature control
- Appropriate temperature probe(s) for temperature monitoring
NOTE: Microcell and semi-microcell applications with this accessory are not recommended.
Specifications
Connect the accessory to the computer controlling the spectrophotometer with INSIGHT or the local control head on the spectrophotometer. Temperature readings from all connected probes can be displayed “live” within INSIGHT and recorded with each cell measurement reading. | |
Temperature Probe Hub and Probe External hub with sockets for up to 8 temperature probes |
|
Temperature Probe Hub and Probe | |
Probe hub, single temperature probe (840-219500) and USB cable for connection to computer running INSIGHT | |
±0.1°C | |
-200 to 350°C |
Miniature thermocouple, 1.8 m USB cable supplied | |
201 x 104 x 34 mm | |
Evolution One/One Plus spectrophotometers with INSIGHT software | |
Additional probes (840-219500) to measure cells beyond the first | |
>0,2 % ± 0,5 °C |