Learn More
Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory
Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory
Marke: Thermo Scientific™ 840-219500
Code : X3
Additional Details : Weight : 0.01000kg
Beschreibung
Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory for the Thermo Scientific™ Evolution™ spectrophotometers. Thermostatting, where required, is accomplished with a flow of water from an external temperature controlled recirculating water bath.
Overview
- Make the most of your spectrophotometer’s capabilities
- Automate measurement of up to 8 samples
- Automate measurement of standards for QA/QC measurements
- Measure multi-cell kinetics reactions
Features:
- Temperature range: -10° to 100°C
- Precision cell holder mechanism securely holds up to 8 standard 10mm pathlength cells
- Automatic recognition and alignment
- Precision engineered cell transport system offers quiet operation and positioning accuracy
- Easy connections for circulating liquid temperature control
- Collection tray and drain catches any leaking samples
- Full software control with Thermo Scientific™ INSIGHT™ software on the Evolution 200 and Thermo Scientific™ VISIONpro™ software on the Evolution 300
Configurations:
- Use in sample position of Evolution 200/300 only
Options:
- Recirculator package for temperature control
- Appropriate temperature probe(s) for temperature monitoring
NOTE: Microcell and semi-microcell applications with this accessory are not recommended.
Spezifikation
Not compatible with:, Smart accessory base temperature probe connector. Choose PN 10011401 for direct connection to a Smart accessory base., VISION software |
|
0.040 in. | |
Temperature Probe Hub, PN 840-214600 | |
Single temperature probe equipped with stoppers for cuvettes with either a round opening for a stopper or a standard square opening for a lid | |
Stainless steel |
Temperature Probe | |
Temperature Probe | |
2 mm | |
1.5 in. | |
Type T |