missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ EVOS™ FL Digital Inverted Fluorescence Microscope

Fully integrated all-in-one workstation

Brand:  Invitrogen™ AMF4300

Product Code. 17184759

  • £25590.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The EVOS fl is an all-in-one, high-performance fluorescence microscope designed for efficiency and ease-of-use. The on-board computer and integrated imaging software allow users to capture, manage and save multichannel fluorescence images/data directly from the microscope.

Camera: High-sensitivity monochrome, 1360 × 1024 pixels, 6.45μm/pixel; (Sony™ ICX285AL CCD)
Software: Imaging software includes tools such as time-lapse, manual cell counting and transfection analysis
Captured Images: 16-bit monochrome TIFF or PNG (12-bit dynamic range); 24-bit color TIFF, PNG, JPG or BMP

  • LCD Display: 15 in. color, 1024 × 768 pixels; adjustable tilt
  • Camera: High-sensitivity monochrome, 1360 × 1024 pixels, 6.45μm/pixel; (Sony™ ICX285AL CCD)
  • Image Acquisition: On-board computer; Intel™ Atom processor 1.8GHz; integrated imaging software via mouse control
  • Software: Imaging software includes tools such as time-lapse, manual cell counting and transfection analysis
  • Captured Images: 16-bit monochrome TIFF or PNG (12-bit dynamic range); 24-bit color TIFF, PNG, JPG or BMP
  • Output Ports: Three USB 2.0 and one DVI
  • Arm Rest: For delicate cell isolation procedures (optional)

Optional Arm Rest Kit must be ordered separately.

TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ EVOS™ FL Digital Inverted Fluorescence Microscope > No Objectives; No light cubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.