missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ EVOS™ M5000 Imaging System

The Invitrogen™ EVOS™ M5000 Cell Imaging System brings simple, automated microscopy within reach. All-in-one design includes high resolution fluorescence imaging, unique color illumination, a full suite of fluorescent filters, and intuitive software.

Brand:  Invitrogen™ AMF5000


Additional Details : Weight : 26.00000kg

Product Code. 15945171

  • POA / Each
Estimated Shipment: 01-08-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Includes:

EVOS™ M5000 Imaging System, EVOS™ M5000 Accessory Kit, EVOS™ M5000 Collateral Pack


Description

Description

The EVOS M5000 Imaging System offers you these important advantages:

  • Easy installation—no maintenance, assembly, alignment, or calibration
  • User-defined four-color fluorescence, transmitted light, and color applications
  • Autofocus, Z-stack capability, time-lapse imaging, and single-click multi-channel capture
  • On-board software for acquisition, analysis, and automated cell counting

Fully integrated imaging system

The EVOS M5000 microscope combines precision components with a unique modern design functionality that enables high-quality fluorescence and color imaging anywhere with unprecedented flexibility. It is a fully integrated imaging system that combines precision optics, an 18.5” high-resolution articulated LCD monitor, and a highly sensitive 3.2 MP monochrome CMOS camera (2048 x 1536) with 3.45-μm pixel resolution. The monochrome camera affords the best sensitivity for detection of faint fluorescence signals and allows quantitative analysis. At the same time the condenser includes a novel LED-based RGB illumination scheme that enables high-quality, low-noise color image acquisition using the same monochrome sensor, enabling rendering of true color in transmitted light, which is beneficial when imaging stained tissue samples such as H&E stained tissue sections.

Versatile and highly configurable
With a five-position objective turret and the ability to acquire images in four fluorescence channels, transmitted light phase-contrast, and color, the optical system can be easily configured to meet your needs. Choose from our broad range of high-quality long-working-distance and coverslip-corrected objectives for use with plastic vessels or glass sides. Available from 1.25X to 100X magnification with achromat, fluorite, or apochromat correction, together with over twenty LED light cubes, the sample imaging options are limitless. Interchangeable vessel holders accommodate most vessel types and sizes, including slides, multi-well plates, culture flasks, and Petri dishes, and afford precise control and sample alignment by the automated stage.

Easy to use and reliable
The EVOS M5000 Imaging System is powerful, yet offers the simplicity of plug-and-play. It requires no warm-up or cool-down periods, allowing you to capture images in minutes. The environmentally safe, mercury-free LED lights are rated for 50,000 hours and afford exceptional stability and durability—you can turn the unit on and off whenever you need to image a sample. The long lifetime and low energy consumption translate into significantly lower operating costs compared to instruments with conventional light sources. Designed by biologists for biologists with a modern, icon-based interface, the EVOS M5000 microscope is remarkably easy to use.

Compliance

For Research Use Only. Not for use in diagnostic procedures.

Services

One year of warranty (standard warranty) is included with your instrument purchase.

Specifications

Specifications

Cell Imaging System
3.2 MP Monochrome CMOS
EVOS™
EVOS M5000
1.25X to 100X
1920 x 1080 pixels
18 in. (W) x 23 in. (H) x 18 in. (D)
EVOS M5000 Imaging System
• 18.5in articulated LCD color monitor, 1920 x 1080 pixel resolution
• Embedded PC with 4 GB RAM
• EPI Axis Shipping Restraint Block
• Cube Access Tool
• Light Cube Blank
• Stage Quick Release Pin
• EVOS Condenser Light Shield

EVOS M5000 Accessory Kit
• USB WiFi Dongle
• USB Wireless Keyboard
• Vessel Holder for Slides (AMEPVH001)
• Universal Vessel Holder (AMEPVH009)
• EVOS Calibration Slide (AMEP4720)
• Universal Power Supply, 12V, 5A
• Power Cord, Type B (North America)
• UV Shield
• EVOS Light Shield
• Block Condenser Slider (AMEP4688)
• Condenser Slider for 4X Objectives (AMEP4738)
• Diffusion Condenser Slider for Brightfield Applications (AMEPDFS1)
• EVOS Dust Cover
• Objective Case with Adjustable Compartments
• Hex Driver, 2 mm

EVOS M5000 Collateral
EVOS
Imaging
Assorted Colors
LED
5 Position Turret
18.5 in. Articulated LCD
36 lb.
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.