missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ EX Half Masks for PAPR System
EX Half Masks are specifically designed to clip onto and complete the CleanSpace™ EX PAPR system.
Brand: CleanSpace™ PAF-0062
This item is not returnable.
View return policy
Description
- Used with the revolutionary CleanSpace™ PAPR: lightweight, no hoses or belts
- Half masks available in 3 sizes to facilitate a secure seal and a comfortable fit
- Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
- Mask Fit Test adaptor available for TSI PortaCount fit testing
- Easy removal for cleaning
- Transparent and facilitates communication
- Half masks clip quickly onto the power units and are easily unclipped for cleaning
- Soft silicone that readily moulds to the face and does not cause allergic dermatitis
- Treated with an electrically conductive coating and have been approved for the use in Intrinsically safe environments
Specifications
AS/NZS1716: 2012 | |
Clear | |
Medium | |
PAF-1060 | |
PAF-0062 | |
170 x 130 x 70 mm |
EN 12942 | |
PAPR Half Mask | |
Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding | |
IP66/67 | |
Store at -10°C to 55°C | |
125 g |