missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ EX Half Masks for PAPR System

Product Code. 15910072 Shop All CleanSpace Technology Products
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 15910072

Brand: CleanSpace™ PAF0063

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

EX Half Masks are specifically designed to clip onto and complete the CleanSpace™ EX PAPR system.

  • Used with the revolutionary CleanSpace™ PAPR: lightweight, no hoses or belts
  • Half masks available in 3 sizes to facilitate a secure seal and a comfortable fit
  • Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
  • Mask Fit Test adaptor available for TSI PortaCount fit testing
  • Easy removal for cleaning
  • Transparent and facilitates communication
  • Half masks clip quickly onto the power units and are easily unclipped for cleaning
  • Soft silicone that readily moulds to the face and does not cause allergic dermatitis
  • Treated with an electrically conductive coating and have been approved for the use in Intrinsically safe environments

Specifications

Certifications/Compliance AS/NZS1716: 2012
Certifications (EN) EN 12942
Color Clear
Product Type PAPR Half Mask
Size Large
For Use With (Application) Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding
For Use With (Equipment) PAF-1060
IP Rating IP66/67
Model PAF-0063
Storage Requirements Store at -10°C to 55°C
Dimensions (L x W x H) 170 x 130 x 70 mm
Weight (Metric) 125 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.