missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Technology EX Head Harness

EX head harness is made of TPU plastic and neoprene with nylon clips.

Brand:  CleanSpace™ Technology PAF-0073

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 15940072

  • £61.35 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Used with the revolutionary CleanSpace™ PAPR: light weight, no hoses or belts
  • Designed for comfort over long periods
  • Allows sweating and breathability
  • Multiple adjustment points
  • Easy to wash and quick drying
  • Durable and designed for long wear in harsh environments
  • Easy and quick replacement
Specifications

Specifications

AS/NZS1716: 2012, EN 12942 (CE Mark), Rating IP 66
Head Harness
PAF-0073
20 g
Reusable
PAF-1060
Store at -10°C to +55°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers