missing translation for 'onlineSavingsMsg'
Learn More

Cytiva ExcelGel 12 to 14%, Tris-Acetate, 0.5 mm, Protein Gel

Separation Range: 12 to 116 Mr; Separation Type: Denaturing; For Use With: IPG Strips

Brand:  Cytiva 17123601

Code : GE

Additional Details : Weight : 0.34600kg

Product Code. 10574955

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Precast SDS-polyacrylamide gels available in 12.5% homogeneous and 12-14% gradient form
  • Perform second-dimension separations using precast gels together with 7, 11, 18, or 24 cm IPG strips (not included)
  • Provided fully hydrated and ready to use
  • Configure Multiphor II with MultiTemp III Thermostatic Circulator and the programmable EPS 1001 power supply for reproducible running conditions

Order Info

Order IPG strips separately.

Specifications

Specifications

IPG Strips
0.5 mm
Homogeneous Page
Denaturing
71.08
40mm, 5% T/3% C
0.5 mm
7 in.
18 cm
9.6 in.
24.5 cm
12 to 14%
Tris-Acetate
12 to 116 Mr
SDS-PAGE
3/Pk.
4-30°C
7 in.
250 mm
9.6 in.
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions