Learn More
METTLER TOLEDO™ Excellence XPR Analytical Balance
Excellence XPR Analytical Balances are highly efficient with exceptional user management and a variety of features including automatic static detection, guided leveling and LabX software compatibility.
Brand: METTLER TOLEDO™ 30355389
Description
METTLER TOLEDO Excellence XPR Analytical Balances have a readability range of 0.01 mg to 0.1 mg, balance ready StatusLight alerts, easy one-step dosing with ErgoClips, and StaticDetect, which signals a warning if electrostatic charges exceed predefined limits. The SmartGrid hanging weigh pan eliminates air currents and stabilizes temperature for highly accurate weighing of small samples. Attachable ErgoClip baskets limit contamination risks and sample loss for safe and efficient dosing. Advanced user management within the 7-inch touchscreen provides easy access to balance settings and tolerances.
- Balance Type: Analytical Balance (4 and 5-Place Balances)
- Weigh Pan: SmartGrid weigh pan
- Calibration Type: Internal
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency
See how it ranks among our Excellence balance line:
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifications
GLP, ISO 9001, UL, CSA | |
120 g | |
0.01 mg | |
Die-cast Aluminum | |
2 sec. | |
53 cm | |
37 cm | |
46 cm | |
110/230 V 50/60 Hz |
USB, LAN, PS/2, RS232 compatible | |
Color TFT Touchscreen | |
Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush | |
Analytical Balance XPR105 | |
Analytical Balance | |
14.6 in. | |
18.1 in. | |
12.260 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.