missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Precision Balance, Large Weigh Pan

Excellence XPR Precision Large-Pan Balances provide FACT automatic adjustemnt, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen.

£8105.13 - £17215.46

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Display Type Color Graphic
Legal for Trade No
View More Specs

Products 8
Product Code Brand Model Capacity Readability Price Quantity & Availability  
Product Code Brand Model Capacity Readability Price Quantity & Availability  
15909397
View Documents Promotion Details
METTLER TOLEDO™
30317530
XPR10001L 10.1 kg 0.1 g
£8942.80
1 unit
View alternative products
Save Up to 
»
Estimated Shipment: 04-09-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
15969387
View Documents Promotion Details
METTLER TOLEDO™
30317522
XPR15002L 15.1 kg 0.01 g
£16476.00
1 unit
View alternative products
Save Up to 
»
Estimated Shipment: 04-09-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
15939397
View Documents Promotion Details
METTLER TOLEDO™
30317542
XPR16001L 16.1 kg 0.1 g
£10658.57
1 unit
View alternative products
Save Up to 
»
Estimated Shipment: 04-09-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
15989387
View Documents Promotion Details
METTLER TOLEDO™
30317526
XPR20002LDR 20.1 kg, 4.2 kg 0.01 g, 0.1 g
£17215.46
1 unit
View alternative products
Save Up to 
»
Estimated Shipment: 04-09-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
15919347
View Documents Promotion Details
METTLER TOLEDO™
30316485
XPR32000L 32.1 kg 1 g
£8105.13
1 unit
View alternative products
Save Up to 
»
Estimated Shipment: 04-09-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
15969337
View Documents Promotion Details
METTLER TOLEDO™
30316292
XPR32001L 32.1 kg 0.1 g
£15544.90
1 unit
View alternative products
Save Up to 
»
Estimated Shipment: 04-09-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
15939347
View Documents Promotion Details
METTLER TOLEDO™
30316493
XPR64000L 64.1 kg 1 g
£14055.44
1 unit
View alternative products
Save Up to 
»
Estimated Shipment: 28-08-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
15999337
View Documents Promotion Details
METTLER TOLEDO™
30316477
XPR64001L 64.1 kg 0.1 g
£16718.64
1 unit
View alternative products
Save Up to 
»
Estimated Shipment: 04-09-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
Description

Description

METTLER TOLEDO Excellence XPR Precision Large-Pan Balances have a variety of features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.

  • Balance Type: Precision Balance
  • Weigh Pan: Large weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (ProFACT Internal)
  • XSR (FACT Internal)
Specifications

Specifications

FDA 21 CFR Part 11
USB, LAN, RS232 compatible
Color Graphic
No
Videos
SDS
Documents

Documents

Product Certifications