missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Precision Balance, SmartPan Weigh Pan

Excellence XPR Precision Balances provide FACT automatic adjustment, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen. The SmartPan Pro weigh pan design eliminates air current risks and increases repeatability accuracy.

Brand:  METTLER TOLEDO™ 30316529

 View more versions of this product

Product Code. 15919357

  • £7895.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

METTLER TOLEDO Excellence XPR Precision Balances have features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. The highly stable SmartPan Pro weigh pan eliminates air current risks and ensures fast settling times for accurate results. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.

  • Balance Type: Precision Balance
  • Weigh Pan: SmartPan Pro weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (ProFACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

FDA 21 CFR Part 11
120 g, 610 g
0.001 g, 0.01 g
USB, LAN, RS232 compatible
Color Graphic
XPR603SNDR
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers