Learn More
METTLER TOLEDO™ Excellence XPR Precision Balance, Standard Weigh Pan
Excellence XPR Precision Balances provide FACT automatic adjustment, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen. The SmartPan Pro weigh pan design eliminates air current risks and increases repeatability accuracy.
£6106.29 - £8999.40
Specifications
Certifications/Compliance | FDA 21 CFR Part 11 |
---|---|
Connection Type | USB, LAN, RS232 compatible |
Display Type | Color Graphic |
Readability | 0.1 g |
Product Code | Brand | Model | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Price | Quantity & Availability | ||||
15939377
|
METTLER TOLEDO™
30317447 |
XPR4001S | 4.1 kg |
£6106.29
1 unit |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15929387
|
METTLER TOLEDO™
30317491 |
XPR6001S | 6.1 kg |
£8999.40
1 unit |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15949387
|
METTLER TOLEDO™
30317511 |
XPR8001S | 8.1 kg |
£7354.12
1 unit |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15999377
|
METTLER TOLEDO™
30317483 |
XPR10001S | 10 kg |
£8128.24
1 unit |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
METTLER TOLEDO Excellence XPR Precision Balances have features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.
- Balance Type: Precision Balance
- Weigh Pan: Standard weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency
See how it ranks among our Excellence balance line:
- XPR (ProFACT Internal)
- XSR (FACT Internal)
Specifications
FDA 21 CFR Part 11 | |
USB, LAN, RS232 compatible | |
Color Graphic | |
0.1 g |