Learn More
METTLER TOLEDO™ Excellence XSR Analytical Balance
Excellence XSR Analytical Balances feature the SmartGrid hanging weigh pan with ErgoClip one step dosing to reduce sample loss and contamination. Highly accurate weigh cell located at the back end minimizes heat transfer and creates a stable weighing environment for highly accurate results.
Marca: METTLER TOLEDO™ 30355485
Descrizione
METTLER TOLEDO Excellence XSR Analytical Balances offer a readability range of 0.01 mg to 0.1 mg, and the easy-to-clean design features including the SmartGrid hanging weigh pan with ErgoClip one-step dosing. Save weighing methods within the 4.5-inch color touchscreen to increase daily efficiency. The highly accurate weigh cell is located at the balance’s back end away from potential contamination or heat transfer. Key features include FACT internal adjustment, guided levelling, status light and automatic draft shield doors. Compatible with our LabX software.
- Balance Type: Analytical Balance (4 and 5-Place Balances)
- Weigh Pan: Hanging weigh pan
- Calibration Type: Internal
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 4.5 in. color TFT touchscreen
See how it ranks among our Excellence balance line:
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifica
GLP, ISO 9001, UL, CSA | |
120 g | |
0.1 mg | |
Die-cast Aluminum | |
1.5 sec. | |
53 cm | |
37 cm | |
46 cm | |
110/230 V 50/60 Hz |
USB, LAN, PS/2, RS232 compatible | |
Color TFT Touchscreen | |
Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush | |
XSR104 | |
Analytical Balance | |
14.6 in. | |
18.1 in. | |
11.800 kg |