Learn More
METTLER TOLEDO™ Excellence XSR Analytical Balance
Shop All Mettler Toledo ProductsDescription
METTLER TOLEDO Excellence XSR Analytical Balances offer a readability range of 0.01 mg to 0.1 mg, and the easy-to-clean design features including the SmartGrid hanging weigh pan with ErgoClip one-step dosing. Save weighing methods within the 4.5-inch color touchscreen to increase daily efficiency. The highly accurate weigh cell is located at the balance’s back end away from potential contamination or heat transfer. Key features include FACT internal adjustment, guided levelling, status light and automatic draft shield doors. Compatible with our LabX software.
- Balance Type: Analytical Balance (4 and 5-Place Balances)
- Weigh Pan: Hanging weigh pan
- Calibration Type: Internal
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 4.5 in. color TFT touchscreen
See how it ranks among our Excellence balance line:
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifications
Specifications
| Certifications/Compliance | GLP, ISO 9001, UL, CSA |
| Connection Type | USB, LAN, PS/2, RS232 compatible |
| Capacity | 81, 220 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.1 mg, 1 mg |
| Includes | Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush |
| Material | Die-cast Aluminum |
| Model | XSR204DR |
| Stabilization Time | 1.5 sec. |
| Type | Analytical Balance |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
