Learn More
METTLER TOLEDO™ Excellence XSR Precision Balance, Standard Weigh Pan
Excellence XSR Precision Balances provide consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad. Compatible with our LabX software for secured data handling and customized reports.
£4968.22 - £6152.51
Specifications
Certifications/Compliance | FDA 21 CFR Part 11 |
---|---|
Connection Type | USB, LAN, RS232 compatible |
Display Type | Color Graphic |
Readability | 0.1 g |
Product Code | Brand | Model | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Price | Quantity & Availability | ||||
15739689
|
METTLER TOLEDO™
30317501 |
XSR4001S | 4.1 kg | ||||||
15719689
|
METTLER TOLEDO™
30317496 |
XSR6001S | 6.1 kg |
£5395.72
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15759689
|
METTLER TOLEDO™
30317515 |
XSR8001S | 8.1 kg |
£6152.51
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
METTLER TOLEDO Excellence XSR Precision Balances have a readability range of 1 mg to 1 g, while two specific models in this line can weigh at 1 mg readability without a draft shield. Most of our XSR precision balance models feature the SmartPan weigh pan, while 0 and 1 place models have a solid pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen.
- Balance Type: Precision Balance
- Weigh Pan: Standard weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 4.5 in. color TFT touchscreen
See how it ranks among our Excellence balance line
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifications
FDA 21 CFR Part 11 | |
USB, LAN, RS232 compatible | |
Color Graphic | |
0.1 g |