Learn More
METTLER TOLEDO™ Excellence XSR Precision Balance, SmartPan Weigh Pan
Excellence XSR Precision Balances are designed with the highly stable SmartPan weigh pan for consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad.
Brand: METTLER TOLEDO™
Additional Details : Weight : 2.00000kg
Description
METTLER TOLEDO Excellence XSR Precision Balances have a readability range of 1 mg to 1 g, while two specific models in this line can weigh at 1 mg readability without a draft shield. Most of the XSR precision balance models feature the SmartPan weigh pan, while 0 and 1 place models have a solid pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen. Compatible with our LabX software for secured data handling and customized reports.
- Balance Type: Precision Balance
- Weigh Pan: SmartPan weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 4.5 in. color TFT touchscreen
See how it ranks among our Excellence balance line
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifications
FDA 21 CFR Part 11 | |
4.1 kg | |
0.01 g |
USB, LAN, RS232 compatible | |
Color Graphic | |
XSR4002S |