missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Excellent Series Water Baths
Shop All Memmert Products
Click to view available options
Capacity (Metric):
7 L
10 L
14 L
22 L
29 L
45 L
Includes:
w/Circulation pump
w/out Circulation pump
Unit Size:
Each
Description
- Fuzzy supported PID microprocessor controller
- Digital display
- 2 x PT100 sensors
- Calibration facility on controller
- Audio and visual alarm
- Over-temperature protection
- Shaking device option
Specifications
Specifications
| Controller Type | Fuzzy-supported PID-microprocessor controller |
| Capacity (Metric) | 45 L |
| Certifications/Compliance | CE, VDE, GS |
| Display | Digital LED |
| For Use With (Application) | For mining, food and beverage, temperature control |
| Includes | w/out Circulation pump |
| Material | Stainless Steel |
| Model | WNE 45 |
| Temperature (Metric) Maximum | 95°C |
| Temperature Resolution | ±0.1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction