missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Excursion-Trac™ Data Logging Refrigerator/Freezer Thermometers with Calibration
Rolling memory retains most recent 525,600 temperature observations.
£416.00 - £529.00
Specifications
Type | Cryo-Temp Datalogger |
---|---|
Data Memory | 525,600 Readings |
Calibration | NIST |
Material | Stainless Steel (Sensor) |
Accuracy (Temperature) | ±0.25°C |
Product Code | Brand | Channels | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Channels | Price | Quantity & Availability | |||||
16651323
|
Fisherbrand™ Traceable™
6456FS |
1 |
£416.00
Each |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||||
16661323
|
Fisherbrand™ Traceable™
6457FS |
2 |
£529.00
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
Description
- Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Memory can be cleared after downloading data and alarm events
- Set limits for and store up to 10 unique alarm events
- Smart-Alarm™ with visual/audible alarm continues to alert even if conditions return to normal range
- Triple-display—shows high, low, and current temperature simultaneously
Specifications
Cryo-Temp Datalogger | |
NIST | |
±0.25°C | |
-200°C to +105°C |
525,600 Readings | |
Stainless Steel (Sensor) | |
0.01°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title