missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Excursion-Trac™ Data Logging Thermohygrometers with Calibration

Perfect for monitoring conditions in storerooms, labs, and environmental chambers.

Brand:  Fisherbrand™ Traceable™ 6453FS

260.30 GBP valid until 2025-02-28
Use promo code "24161" to get your promotional price.


Product Code. 16631323

  • £323.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Store up to 30 unique alarm events
  • Smart-Alarm™ with visual/audible alarm continues to alert even if conditions return to normal range
Specifications

Specifications

Thermohygrometer with Barometer and Calibration
1
±0.4°C
0.1% RH
0°C to 65°C
NIST
±3% RH between 5 to 75%, otherwise ±5% RH
0 to 95%, non-condensing
0.1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24161

    Expires2025-02-28

    Days

    14

    Hours

    18

    Minutes

    26

    Seconds

    21
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/02/2025 and 28/02/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Excursion-Trac™ Data Logging Thermohygrometers with Calibration > Memory: 525600 readings

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.