missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Exhaust Air Unit
Extraction module for wall mounting, tall cabinets, or under bench cabinets with exhaust air monitoring
£889.34 - £1073.78
Specifications
Certifications/Compliance | CE compliant |
---|---|
Material | Steel |
Product Type | Exhaust air unit |
For Use With (Application) | Extraction module for wall mounting – ready to plug-in, easy and quick installation |
Includes | Installation bracket, flexible hose, hose clips and installation material |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
13463877
|
asecos™
17177 |
Tall cabinets |
£889.34
Each |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15957826
|
asecos™
24732 |
Under bench cabinets |
£1073.78
Each |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Extraction units/modules for installation on the cabinet or wall mounting – ready to plug-in, easy and quick installation
- Safe capturing of escaping vapours and gases at the point where they are released or produced
- Very low noise, ideal for direct installation at the workplace
- With connection cable and power cord
- Connecting fitting DN 75
- ATEX compliant: C` II 3/-G Ex c llC T4
- With extraction air monitoring
- Integrated pressure leak detector
- The green LED turns off in case of failure and the red LED lights up
Specifications
CE compliant | |
Exhaust air unit | |
Installation bracket, flexible hose, hose clips and installation material | |
12 kg |
Steel | |
Extraction module for wall mounting – ready to plug-in, easy and quick installation | |
Powder-coated plain |