Learn More
Gibco™ ExpiCHO-S™ Cells
ExpiCHO-S Cells are derived from a non-engineered subclone that has been screened and isolated from CHO-S Chinese hamster ovary (CHO) cells.
Brand: Gibco™ A29132
2737.32 GBP valid until 2025-12-31
Use promo code "24275" to get your promotional price.
Description
ExpiCHO-S Cells are derived from a non-engineered subclone that has been screened and isolated from CHO-S Chinese hamster ovary (CHO) cells (1). They are a core component of the ExpiCHO Expression System Kit (Cat. No. A29133). ExpiCHO-S Cells are maintained in suspension culture, have minimal tendency to clump, and grow to high density in ExpiCHO Expression Medium (Cat. No. A2910001). As part of the ExpiCHO Expression System Kit, the cells generate superior protein yields by transient transfection compared to standard CHO and 293 cells.
- Allow yields of up to 3g of protein per L of transfected culture as part of the ExpiCHO expression system
- Enable rapid, high-yield transient protein production, allowing labs developing protein biotherapeutics to work with CHO-expressed proteins from start to finish in the drug development process
- Adapted to high-density suspension growth in ExpiCHO Expression Medium
- Exhibit rapid doubling times of approximately 17 hours
- Enable consistent transient expression performance for over 30 passages after thaw
- Maintain high cell viability and productivity for greater than 10 days post-transfection as part of the ExpiCHO expression system
Specifications
1 x 107 cells/mL Store in liquid nitrogen. |
|
Cryopreserved | |
6-vial pack | |
1 x 107 cells | |
CHO-S Cell | |
Dry Ice |
CHO-S, SFM Adapted | |
Hamster | |
Expression | |
ExpiCHO™ | |
6 x 1 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.