missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Explorer™ Analytical Balance

Product Code. 11830113 Shop All Ohaus Products
Click to view available options
Model:
EX224/AD
EX224M
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11830113

Brand: Ohaus™ 83021333

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High-performance, high-capacity, precise analytical scale with superior shock, spill, and splash resistance.

  • Intelligent performance
    • Optimized linearity and repeatability specifications and enhanced vibration filtering for better balance stability.
  • Intuitive operation
    • Large color touch-screen display, icon-driven application software that features 14 unique application modes, and a 3 level adjustable angle display make Explorer the easiest to use, most advanced balance in its class today.
  • Ingenious design
    • The base and display separate for maximum flexibility in any work area. Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open. Hands-free entry is available with optional automated side doors.
  • Practical features
    • Explorer has up to four user-programmable touchless sensors to minimize cross contamination and wear and tear normally associated with repeated touching of the balance.
TRUSTED_SUSTAINABILITY

Specifications

Calibration AutoCal™ - Automatic
Connection Type RS232 (Included)USB (Included)Ethernet (Available as an Accessory)
Description Electronic Balance, EX224M
Capacity 220 g
Display Type Full-color 5.7 in VGA, Touchscreen
Readability 0.100000 mg
Includes AC Adapter, RS232, USB, draftshield
Languages Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Spanish (MX)
Linearity 0.000200 g
Material ABS Top Housing, Stainless Steel Pan, Glass Draftshield
Model EX224M
Repeatability 0.000100 g
Stabilization Time 2.000 sec.
Dimensions (L x W x H) 393.00 x 230.00 x 350.000 mm
Length (English) 15.50 in.
Length (Metric) 393.00 mm
Width (English) 9.10 in.
Width (Metric) 230.00 mm
Width (Metric) Pan 90 mm
Height (English) 13.80 in.
Height (Metric) 350.000 mm
Depth (English) 15.50 in.
Depth (Metric) 393.00 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.