missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Explorer™ Precision Balances

Product Code. 15329042 Shop All Ohaus Products
Click to view available options
Readability:
0.001 g
0.01 g
0.1 g
Model:
EX2202/E
EX223/E
EX4202/E
EX423/E
EX6201/E
EX6202/E
Stabilization Time:
≤1 sec.
≤1.5 sec.
Sample Size:
220 g
420 g
2.2 kg
4.2 kg
6.2 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15329042

Brand: OHAUS™ 30061981

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Explorer has risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality.

  • Large color touch-screen display
  • Icon-driven application software that features 14 unique application modes
  • 3 level adjustable angle display
  • Newly optimized linearity and repeatability specifications
  • Enhanced vibration filtering for better balance stability
  • All models come standard with AutoCal™ automatic internal calibration
  • 3 x 3 filtering setup ensures fast and stable weighing results
  • The base and display separate for maximum flexibility in anywork area
  • Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
  • Hands-free entry is available with optional automated side doors
  • Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
  • GLP and GMP including date and time, Direct Data Transfer
  • Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
  • 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
  • Modular display design with adjustable angle (attach to base, wall or optional tower)
  • AutoCal automatic internal calibration
  • Level assist feature with illuminated level indicator
  • Selectable environmental and auto-print settings
  • Integral weigh belowhook
  • Protective in-use cover
  • Software lock switch
  • High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touch screen
Certifications/Compliance NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2,
Connection Type RS-232, USB, Optional Ethernet or 2nd RS232
Capacity 2200 g
Display Type Color Graphic
Readability 0.01 g
Format Gram, milligram, kilogram, carat, ounce, troy ounc
Includes Automatic draft shield 3 door, internal (AutoCal)
Linearity ±0.02 g
Material ABS Plastic, Stainless Steel, Glass
Model EX2202/E
Repeatability <±0.01 g
Sample Size 2.2 kg
Sensitivity Drift 1.5ppm/°C
Stabilization Time ≤1 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Width (English) 9.1 in.
Width (Metric) 23 cm
Height (English) 3.9 in.
Height (Metric) 9.8 cm
Depth (English) 15.5 in.
Depth (Metric) 39.3 cm
Weight (English) 9.5 lb.
Weight (Metric) 4.3 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Amperage 0.6 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.