missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Explorer™ Precision Balances
The Explorer has risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality.
£2385.00 - £4390.00
Specifications
Automation Interface | Touch screen |
---|---|
Certifications/Compliance | NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, |
Connection Type | RS-232, USB, Optional Ethernet or 2nd RS232 |
Display Type | Color Graphic Display |
Format | Gram, milligram, kilogram, carat, ounce, troy ounc |
Product Code | Brand | Readability | Model | Stabilization Time | Sample Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Readability | Model | Stabilization Time | Sample Size | Price | Quantity & Availability | ||
15309042
|
OHAUS™
30061979 |
0.001 g | EX223/E | ≤1.5 sec. | 220 g |
£2680.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15319042
|
OHAUS™
30061980 |
0.001 g | EX423/E | ≤1.5 sec. | 420 g |
£3385.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15329042
|
OHAUS™
30061981 |
0.01 g | EX2202/E | ≤1 sec. | 2.2 kg |
£2565.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15339042
|
OHAUS™
30061982 |
0.01 g | EX4202/E | ≤1 sec. | 4.2 kg |
£3720.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15349042
|
OHAUS™
30061983 |
0.01 g | EX6202/E | ≤1 sec. | 6.2 kg |
£4390.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15359042
|
OHAUS™
30061984 |
0.1 g | EX6201/E | ≤1 sec. | 6.2 kg |
£2385.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Large color touch-screen display
- Icon-driven application software that features 14 unique application modes
- 3 level adjustable angle display
- Newly optimized linearity and repeatability specifications
- Enhanced vibration filtering for better balance stability
- All models come standard with AutoCal™ automatic internal calibration
- 3 x 3 filtering setup ensures fast and stable weighing results
- The base and display separate for maximum flexibility in anywork area
- Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
- Hands-free entry is available with optional automated side doors
- Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
- GLP and GMP including date and time, Direct Data Transfer
- Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
- 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
- Modular display design with adjustable angle (attach to base, wall or optional tower)
- AutoCal automatic internal calibration
- Level assist feature with illuminated level indicator
- Selectable environmental and auto-print settings
- Integral weigh belowhook
- Protective in-use cover
- Software lock switch
- High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
Specifications
Touch screen | |
RS-232, USB, Optional Ethernet or 2nd RS232 | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
ABS Plastic, Stainless Steel, Glass | |
50°F to 86°F | |
Precision Balance | |
23 cm | |
39.3 cm | |
100/240 V | |
50/60 Hz |
NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, | |
Color Graphic Display | |
Automatic draft shield 3 door, internal (AutoCal™) | |
1.5ppm/°C | |
10°C to 30°C | |
9.1 in. | |
15.5 in. | |
100/240 V 50/60 Hz | |
0.6 A |