missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer Precision Balances
Shop All Ohaus Products
Click to view available options
Capacity:
420 g
1.1 kg
4.2 kg
10.2 kg
Model:
EX10201M
EX10202M
EX1103M
EX4202M
EX423M
Unit Size:
Each
Description
Ohaus™ Explorer™ has advanced applications to simplify even the most complex laboratory measurements. Whether it's determining the difference between initial and residual weights or calculating the density of solids and liquids, the Explorer™ eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless. All 3 decimal place balances come with glass draft shield.
- High resolution multi-lingual color VGA touch display with icons for simple operation
- Programmable multi-functional touch free sensors for cleanliness, speed and safety
- Multiple application modes plus library for storage of personal application settings
Specifications
Specifications
| Certifications/Compliance | EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2 |
| Capacity | 4.2 kg |
| Display Type | Full-color VGA Graphic Touchscreen Display, 4-wire |
| Readability | 0.001 g |
| Includes | Terminal, weighing base, 180 x 210mm weighing plat |
| Linearity | ±0.02 g |
| Material | ABS Plastic, Stainless Steel, Glass |
| Model | EX4202M |
| Repeatability | ±0.01 g |
| Sensitivity Drift | 3 ppm/°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction