missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Explorer Precision Balances

Product Code. 11880113 Shop All Ohaus Products
Click to view available options
Capacity:
420 g
1.1 kg
4.2 kg
10.2 kg
Model:
EX10201M
EX10202M
EX1103M
EX4202M
EX423M
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11880113

Brand: Ohaus™ 83021343

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine modern features and design elements to offer unmatched functionality in high-performance balances. Ohaus™ Explorer Precision Balances simplify even the most complex laboratory measurements.

Ohaus™ Explorer™ has advanced applications to simplify even the most complex laboratory measurements. Whether it's determining the difference between initial and residual weights or calculating the density of solids and liquids, the Explorer™ eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless. All 3 decimal place balances come with glass draft shield.
  • High resolution multi-lingual color VGA touch display with icons for simple operation
  • Programmable multi-functional touch free sensors for cleanliness, speed and safety
  • Multiple application modes plus library for storage of personal application settings
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2
Capacity 420 g
Display Type Full-color VGA Graphic Touchscreen Display, 4-wire
Readability 0.0001 g
Includes Terminal, weighing base, 180 x 210mm weighing plat
Linearity ±0.002g
Material ABS Plastic, Stainless Steel, Glass
Model EX423M
Repeatability ±0.0001 g
Sensitivity Drift 3 ppm/°C
Stabilization Time ≤1.5 sec.
Temperature Range (Metric) 10°C to 30°C
Test Load 400 g, OIML E2 or ASTM Class 1
Type Precision Balance
Weighing Modes Weighing, parts counting, percent weighing, checkw
Diameter (Metric) Outer Pan 190 x 200 mm
Weight (Metric) 6.9 kg
Electrical Requirements AC Adapter Input: 100/240VAC, 0.6A, 50 to 60Hz
Amperage 0.6 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.