missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer™ Semi-Micro Balances
Get the balance that combines extremely accurate weighing results with intelligent performance. Built for sophisticated, professional weighing, the Ohaus Explorer Semi-Micro Balance has been designed with innovative technology to ensure that your very specific weighing results are accurate.
Brand: Ohaus™ 30219001
6120.16 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Intelligent performance for applications requiring extreme accuracy
- Intuitive software provides an extremely modern user experience
- Construction designed to enhance usability
- Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
- QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
- AC Adapter (Included)
- Easy access communication ports including 2 units of USB port and RS232 and an optional third port of either RS232 or Ethernet
- GLP/GMP data ouput with real time clock
- Data transfer function
- Metal base, ABS top housing, stainless steel pan, anti-static glass draftshield with flip-top door
- Replaceable In-use cover, automatic door as option models
- AutoCal™ fully-automatic internal calibration system
- Fast stabilization time
- Four touchless sensors
- Built-in ionizer with automatic door models
- Up to 14 operating languages
- SAVE to USB function, menu lock switch
- security bracket, integral weigh below hook for below balance weighing applications
- Removable stainless steel weighing platform
- Stability indicator, overload and underload indicators, auto standby
- Application Modes: Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Pipette Adjustment, SQC
- Units of Measure: g, mg, ct, gn, oz, ozt, dwt, mom, tical, msg, tola, Custom Units 1, Custom Unit 2, Custom Unit 3
- Applications: research laboratory, pharmacy, light industrial installation, classroom
Order Info
OIML models are available.
Specifications
EN 61010-1, IEC 61010-1 | |
120, 220 g | |
0.01, 0.1 mg | |
±0.1 mg | |
EX225D/AD | |
Semi-micro Balance | |
80 mm | |
AC Adapter Input: 100/240 VAC 0.6 A 50/60 Hz, AC Adapter |
Analytical Balance | |
Full-color VGA Graphic Display | |
Automatic Door | |
Metal Base, ABS Top Housing, Stainless Steel Pan | |
≤3, ≤8 sec. | |
350 x 230 x 393 mm | |
7.5 kg |