missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer™ Semi-Micro Balances
Shop All Ohaus Products
Click to view available options
Capacity:
120 g
120, 220 g
220 g
52, 120 g
Model:
EX125
EX125D
EX225/AD
EX225D
EX225D/AD
Unit Size:
1 unit
Each
Description
- Intelligent performance for applications requiring extreme accuracy
- Intuitive software provides an extremely modern user experience
- Construction designed to enhance usability
- Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
- QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
- AC Adapter (Included)
- Easy access communication ports including 2 units of USB port and RS232 and an optional third port of either RS232 or Ethernet
- GLP/GMP data ouput with real time clock
- Data transfer function
- Metal base, ABS top housing, stainless steel pan, anti-static glass draftshield with flip-top door
- Replaceable In-use cover, automatic door as option models
- AutoCal™ fully-automatic internal calibration system
- Fast stabilization time
- Four touchless sensors
- Built-in ionizer with automatic door models
- Up to 14 operating languages
- SAVE to USB function, menu lock switch
- security bracket, integral weigh below hook for below balance weighing applications
- Removable stainless steel weighing platform
- Stability indicator, overload and underload indicators, auto standby
- Application Modes: Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Pipette Adjustment, SQC
- Units of Measure: g, mg, ct, gn, oz, ozt, dwt, mom, tical, msg, tola, Custom Units 1, Custom Unit 2, Custom Unit 3
- Applications: research laboratory, pharmacy, light industrial installation, classroom
Order Info
OIML models are available.
Specifications
Specifications
| Certifications/Compliance | EN 61010-1, IEC 61010-1 |
| Description | Analytical Balance |
| Capacity | 52, 120 g |
| Display Type | Full-color VGA Graphic Display |
| Readability | 0.01, 0.1 mg |
| Linearity | ±0.1 mg |
| Material | Metal Base, ABS Top Housing, Stainless Steel Pan |
| Model | EX125D |
| Stabilization Time | ≤3, ≤8 sec. |
| Type | Semi-micro Balance |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
