missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Extech Heavy-Duty Differential Pressure Manometer
Heavy-Duty Differential Pressure Manometer for low range and high resolution in gauge or differential pressure measurement.
Brand: Extech 68602-03
Code : NEW
Additional Details : Weight : 1.11000kg
Description
- Measure from 0 to 55.4 in. WC.
- Very large LCD with backlight.
- Designed for use in cleanrooms, mold remediation, animal physiology, and general HVAC applications.
- This durable, easy-to-use manometer features 11 units of measure, min/max recording, relative time stamp, and built-in USB port.
- Functions include data hold, auto power off, min/max functions, and a zero function for offset correction or measurement.
Specifications
One 9 Volt Battery | |
±0.3% Full-scale | |
Extech Heavy-duty Differential Pressure Manometer | |
0 to 5 psi | |
LCD |
3.17 mm Barb | |
9 V | |
Low range and high resolution in gauge or differential pressure measurement | |
0.12 in. Barb | |
CE Compliance |