missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Daniels Healthcare™ Extra Polypropylene Sharp Bins
Click to view available options
Capacity (Metric):
8.5 L
Unit Size:
Pack of 15
Beschreibung
- The unique rotating chamber helps prevent the retieval of contents
- Rotary chamber offers a full warning which helps to overcome the risks involved with overfilling
- Ensure that the position of the customer is secure and secure
- The robust pail type handle enables simple and safe transportation
- The container is manufactured to BS EN ISO 23907
Spezifikation
Spezifikation
| Capacity (Metric) | 8.5 L |
| Certifications/Compliance | BS EN ISO 23907 |
| Color | Yellow |
| Dimensions (L x W) | 198 x 78 mm |
| Length (Metric) | 198 mm |
| Quantity | 15 Pk. |
| Width (Metric) | 78 mm |
| Includes | Closure |
| For Use With (Application) | For management of sharps in high public access areas |
| Material | Polypropylene |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur