missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Extra Wide Mouth Polystyrene Containers
14.34 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Capacity (Metric):
40 mL
85 mL
180 mL
280 mL
360 mL
Diameter (Metric):
45 mm
68 mm
82 mm
Height (Metric):
35 mm
75 mm
85 mm
110 mm
Description
- Manufactured from polystyrene
- Tapered sides
- Extra wide mouth
- Includes close fitting polyethylene lid
Specifications
Capacity (Metric) | 40 mL |
Color | Clear |
Includes | Lid |
Material | Polystyrene |
Quantity | 25PK |
Sterility | Non-sterile |
Closure Color | White |
Clarity | Clear |
Closure Included | Yes |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'