missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ Extraction Module
For the technical ventilation of up to 4 safety storage cabinets.
Brand: Asecos™ 8678
1425.25 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 25.00000kg
Description
- Wall mountable
- Made of powder-coated sheet steel
- With exhaust air monitoring
- CE compliant
- Explosion proof, ATEX label: CE EX II 3/-G Ex c IIC T4
Specifications
375 x 600 x 600 mm | |
Technical ventilation | |
Safety storage cabinets |
25 kg | |
Steel |