Learn More
asecos™ Extraction Unit
Extraction units/modules for installation on the cabinet or wall mounting – ready to plug-in, easy and quick installation
Brand: asecos™ 14220
811.57 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 10.00000kg
Alert:
For indoor use only
Description
Extraction units/modules for installation on the cabinet or wall mounting – ready to plug-in, easy and quick installation
Safe capturing of escaping vapours and gases at the point where they are released or produced
- Very low noise, ideal for direct installation at the workplace
- With connection cable and power cord
- Connecting fitting DN 75
- ATEX compliant: C` II 3/-G Ex c llC T4
Specifications
400 x 200 x 200 mm | |
Extraction Unit | |
400 mm | |
Safe capturing of escaping vapours and gases at the point where they are released or produced | |
Powder-coated plain | |
CE compliant: C ` II 3/- G Ex c IIC T4 |
10.1 kg | |
Extraction Unit | |
200 mm | |
HF.EA.11442. | |
For tall cabinets | |
200 mm |