Learn More
asecos™ Exhaust Air Unit
asecos extraction module model HF.EA.23866 with exhaust air monitoring (for wall mounting) for under bench cabinets
Brand: asecos™ 24315
871.06 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 12.00000kg
Alert:
For indoor use only
Description
Extraction units/modules for installation on the cabinet or wall mounting – ready to plug-in, easy and quick installation
Safe capturing of escaping vapours and gases at the point where they are released or produced
- Very low noise, ideal for direct installation at the workplace
- With connection cable and power cord
- Connecting fitting DN 75
- ATEX compliant: C` II 3/-G Ex c llC T4
With extraction air monitoring
- Integrated pressure leak detector
- The green LED turns off in case of failure and the red LED lights up
For wall mounting
- Incl. installation bracket, flexible hose, hose clips and installation material
The extraction units for underbench cabinets were especially designed for the pressure conditions and volumentric flows of safety storage cabinets with a small internal volume.
Specifications
200 x 400 x 340 mm | |
Exhaust air unit | |
200 mm | |
Safe capturing of escaping vapours and gases at the point where they are released or produced | |
Powder-coated plain | |
CE compliant: C ` II 3/- G Ex c IIC T4 |
12 kg | |
Exhaust air unit | |
340 mm | |
HF.EA.23866 | |
For under bench cabinets | |
400 mm |