missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Extractors Acc. to Knöfler-Böhm
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£309.00 - £596.00
Product Code | Brand | Standard Taper Joint Bottom | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint Bottom | Capacity (Metric) | Price | Quantity & Availability | ||||
10151951
|
Lenz Laborglasintrumente
05375025 |
NS 29/32 | 30 mL |
£309.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
10204011
|
Lenz Laborglasintrumente
05375043 |
NS 45/40 | 150 mL |
£387.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
10214011
|
Lenz Laborglasintrumente
05375049 |
NS 45/40 | 250 mL |
£429.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
10766761
|
Lenz Laborglasintrumente
05375058 |
NS 60/46 | 500 mL |
£596.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
Description
- The complete apparatuses are consisting of: Jacketed extractor head made of DURAN™ tubing, Dimroth condenser (details on page 71)
- With thread GL 14
- Made of DURAN™ tubing
- Round bottom flask
Specifications
Duran Glass |