missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Extractors for Specific Heavy Solvents
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£390.00 - £625.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10111381
|
Lenz Laborglasintrumente
05433037 |
100 mL |
£390.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
10191421
|
Lenz Laborglasintrumente
05433058 |
500 mL |
£625.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
10577661
|
Lenz Laborglasintrumente
05433049 |
250 mL |
£473.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
- Extractor head with insert filter (frit, porosity: 0), with PTFE valve stopcock
- Dimroth condenser with thread GL 14
- Round bottom flask
- DURAN™
Specifications
0 |