missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stevanato Group EZ-fill™ Vials from DWK Life Sciences™
Click to view available options
Volume (Metric):
3 mL
4 mL
8 mL
10 mL
20 mL
Quantity:
1500/Pk.
1800/Pk.
2280/Pk.
360/Pk.
480/Pk.
720/Pk.
960/Pk.
Unit Size:
Pack of 1500
Pack of 1800
Pack of 2280
Pack of 360
Pack of 480
Pack of 720
Pack of 960
Description
- Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
- ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
- EZ-fill™ glass vials are available in nest and tub or tray configurations
- Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
- Tray configurations are suitable for small batch and in-line filling operations
- Reduces total cost of ownership and time to market
- Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens
Specifications
Specifications
| Diameter (Metric) Opening | 20 mm |
| Diameter (Metric) Outer | 24 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Sterile |
| Volume (Metric) | 10 mL |
| Packaging Type | Tray |
| Product Line | 10R |
| Autoclavable | Autoclavable |
| Quantity | 960/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction