Learn More
MP Biomedicals™ EZ-Yeast™ Transformation Kit
Designed for high-throughput transformation with efficiencies up to 10&superscript_3; transformants per μg plasmid DNA. Perfect for a quick analysis of potentially positive two-hybrid colonies, the EZ-Yeast™ Transformation Kit does not require fully competent cells prior to transformation.
Brand: MP Biomedicals™ 112100200
115.57 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 1.00000kg
Description
- The kit does not require fully competent cells prior to transformation
- Simply remove a 3–4mm colony or 0.5ml overnight culture to a new tube, add vector and carrier DNA, incubate for 30 minutes, and plate on selective media.
- It is ideal for cases where a large number of transformations must be performed, but only a few transformants are needed
Specifications
S. cerevisiae, S. pombe, S. albicans, many strains | |
Yeast Culture | |
200 Preps | |
Yeast 2-hybrid reporter kit |
Store EZ-Transformation Solution at Room temperature (15 to 30°C). Store Carrier DNA at 4°C. | |
High-throughput transformations | |
500 μL or 3 to 4 mm colony |