missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems EZ4 10x Stereomicroscope

Product Code. 11984419
Click to view available options
Dimensions (L x W x H):
80 x 255 x 365 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11984419

Brand: Leica Microsystems 10447197

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Educational stereomicroscope perfectly designed for entry level university courses. Leica Microsystems™ EZ4 10x Stereomicroscope is well suited for studies in biology, anatomy and chemistry.

  • 7-Way LED Illumination
    • Provides incident, oblique, and transmitted light for high-quality illumination and contrast
  • Zooming range 4.4:1
    • Provides high resolution images
  • Bright LED Illumination
    • Saves time and cost of replacement bulbs
  • Greenough optical system
    • Provides very flat and large depth of field 3D views

Specifications

Resolution 170 Lp/mm maximum
Magnification Power 8X to 35X
Field of View 5.7 to 25 mm object field diameter
Zoom Range 4.4:1
Dimensions (L x W x H) 80 x 255 x 365 mm
Electrical Requirements Power supply: Universal from 100 V to 240 V, voltage-sensitive, integrated (all instruments)
Lighting Type LED integrated, independent or combined incident and transmitted light
Eyepiece 10X/20 Fixed
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.