missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems EZ4 Educational Stereomicroscope with 16X Eyepieces
Click to view available options
Zoom Range:
4.4:1
Unit Size:
Each
Description
- Zooming range 4.4:1
- For all quality assurance functions, including digital documentation (Leica EZ4D) and measurements (Leica EZ4, optional eyepiece selection)
- High image quality, colour and detail fidelity
- Ideal training instrument for practising assembly and preparation techniques
- Dimmable power LED illumination system for iridescent and transmitted light
- Unique Leica three way incident light technology
- Precise zoom and focusing systems for exact controlEZ4D only:
- 3 megapixel CMOS sensor
- USB 2.0 connection for image data transfer or live image at your PC
- Analogue video output for connection to video projector, TV, VCR etc.
- Built-in SD memory card slot
- 128Mb card included
- Free LAS EZ software included
Specifications
Specifications
| Certifications/Compliance | CE, CSA |
| Height (Metric) | 371 mm |
| Voltage | 230 V |
| Width (Metric) | 181 mm |
| Magnification Power | 56X |
| Length (Metric) | 225 mm |
| Zoom Range | 4.4:1 |
| Weight (Metric) | 3.8 kg |
| Dimensions (L x W x H) | 225 x 181 x 371 mm |
| Dimensions (L x W) | 225 x 181 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction