Learn More
Leica Microsystems EZ4 Educational Stereomicroscope (without eyepieces)
High quality, full-featured E-series microscope at an economical price. Leica Microsystems™ EZ4 Educational Stereomicroscope (without eyepieces) features high image quality, color and detail fidelity as well as mechanical precision for exacting control.
Marca: Leica Microsystems 10447199
Code : 04
Detalles adicionales : Weight : 20.00000kg
Descripción
- Educational microscope.
- Integrated 7-way LED illumination system provides incident, oblique and transmitted light for high quality illumination and contrast.
- Provides over 20 years of bright LED illumination under normal use.
- Greenough optical system provides a 3-dimensional view.
Especificaciones
2m Power cable | |
16X to 70X | |
3.6 kg | |
100/240 V 50/60 Hz | |
LED | |
1 Each |
230 V | |
4.4:1 | |
225 x 181 x 335 mm | |
Stereomicroscope | |
50/60 Hz |