Learn More
Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards
Meet the unique and demanding requirements of the contamination control laboratory in modern industries.
£157.00 - £315.00
Specifications
Concentration | 2000 particles/mL ± 10% |
---|---|
Contents | Polystyrene microspheres in water |
Color | White or Colorless |
For Use With (Application) | Liquid Particle Counter Calibration |
Material | Polystyrene |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11829902
|
Thermo Scientific™
6002 |
2 μm |
£296.00
100mL |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11839902
|
Thermo Scientific™
6005 |
5 μm |
£314.00
100mL |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11849902
|
Thermo Scientific™
6010 |
10.00 ±0.08 μm |
£314.00
100mL |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11573283
|
Thermo Scientific™
6015 |
15.02 ±0.15 μm |
£296.00
100mL |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11869902
|
Thermo Scientific™
6020 |
20 μm |
£157.00
100mL |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11879902
|
Thermo Scientific™
6025 |
25 μm |
£296.00
100mL |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11889902
|
Thermo Scientific™
6030 |
30 μm |
£315.00
100mL |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11899902
|
Thermo Scientific™
6050 |
50 μm |
£157.00
100mL |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11809912
|
Thermo Scientific™
6070 |
70 μm |
£157.00
100mL |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12682106
|
Thermo Scientific™
6010 |
10.00 ±0.08 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10004167
|
Thermo Scientific™
6015 |
15.02 ±0.15 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Meet the unique and demanding requirements of the contamination control laboratory in modern industries with Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards, easy-to-use liquid particle count controls at 2000 particles per mL. Designed for regular use in liquid particle counters to verify instrument calibration before each use, standards assure reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™-traceable microsphere suspension with a precise concentration.
Features:- Ready-to-use (no dilution required) particle size standard for validating optical particle counters
- Magnetic stir bar included in each bottle for clean, convenient and direct sampling
- Aqueous suspension medium contains a combination of dispersing agents to keep particles from clumping or sticking to flow surfaces in the particle counter
- Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology
Recommended for:
Checking the calibration of liquid particle counters.
Specifications
2000 particles/mL ± 10% | |
White or Colorless | |
Polystyrene | |
100 mL | |
Product stable for a minimum of three months |
Polystyrene microspheres in water | |
Liquid Particle Counter Calibration | |
Count Control Particles | |
1.59 at 589nm (25°C) |