missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ F Series Recirculating Cooling Baths with Air Compressor
Require very little laboratory space and have very low procurement costs. . Julabo™ F Series Recirculating Cooling Baths with Air Compressor are a great way to replace costly systems based on running tap water and are ideal for basic cooling tasks.
Brand: Julabo™ 9620050
This item is not returnable.
View return policy
Description
- Environmentally friendly operation with low energy consumption
- Compact design
- Splashproof membrane keypad with LED temperature display
- Straightforward filling and draining
- Filling level indicator
- May be used with water, water/glycol, Julabo Thermal G
Specifications
7.5 L | |
0.25kW at 0°C, 0.3kW at 5°C, 0.4kW at 10°C, 0.5kW at 20°C (Medium Ethanol) | |
0°C to 40°C | |
F500 | |
±0.5°C | |
44 cm | |
59 cm | |
34 kg | |
115/230 V |
CE | |
24 L/min. | |
7.25 psi | |
R134A | |
±0.5°C | |
37.5 cm | |
49.44 kg | |
115/230 V 60 Hz | |
60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction