missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ F1.5 Model ThermoMixer™

Use this thermal cycler for transformation of bacteria strains and plasmids. Eppendorf™ F1.5 Model ThermoMixer™ have a fixed block for 0.5/1.5/2.0 mL tubes and plates. Prevention of condensate formation in small vessels can be achieved with the heated lid Eppendorf ThermoTop (optional).

Specifications

Thermal Accuracy Max. ±0.5°C at 20°C to 45°C
Temperature Range (Metric) 1 to 100°C
Voltage 220 to 240 V
Electrical Requirements 220 to 240 V, 50/60 Hz, 200 W
Product Type ThermoMixer F1.5
View More Specs

Products 2
Product Code Brand Content And Storage Price Quantity & Availability  
Product Code Brand Content And Storage Price Quantity & Availability  
13598460
View Documents Promotion Details
Eppendorf™
5384000012
1.5mL Smartblock N/A
N/A
13508470
View Documents Promotion Details
Eppendorf™
5385000016
With Plate Smartblock N/A
N/A
Description

Description

  • Anti-spill technology prevents lid wetting and cross-contamination
  • Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
  • Up to 1,500rpm (F1.5/F2.0) or 2,000rpm (F0.5/FP) for efficient sample mixing
  • Outstanding 2DMix-Control technology results in excellent mixing performance
  • Predefined temperature keys (37°C, 42°C, 56°C and 95°C) for simple and intuitive operation
  • Very fast heat up speed of up to 18°C/min, reducing your waiting time
  • Eppendorf PhysioCare Concept provides ergonomic design and operation
Specifications

Specifications

Max. ±0.5°C at 20°C to 45°C
220 to 240 V
ThermoMixer F1.5
206 mm
Used to Transformation of Bacteria Strains and Plasmids
USB Interface
1500 rpm
1 to 100°C
220 to 240 V, 50/60 Hz, 200 W
170 mm
304 mm
50 to 60 Hz
300 to 1500 rpm
Videos
SDS
Documents

Documents

Product Certifications