Learn More
Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes

Lock tips firmly in place with ClipTip technology and ensure a complete seal on every channel with minimal tip attachment and ejection forces using Thermo Scientific™ Multichannel Pipettes.
Brand: Thermo Scientific™ 4661180N
849.27 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Lock tips firmly in place with the Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes, which use ClipTip™ tips that eject only when you intend them to. The ClipTip technology offers extremely low tip attachment and ejection forces and a complete seal on every channel. This can improve the reproducibility of your results. Enhanced volume adjustment allows for a silent, effortless and ergonomic user experience.
Worry-free pipetting is finally here with the only tip that clips.
Sealed in security of ClipTip Technology. Feel the difference.
Eliminate the frustration of banging tips on your pipette
With a light touch, each tip is clipped securely on the pipette.
Reduce the risk of loose or leaking tips
When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.
Enable consistent and reproducible pipetting from user to user
Higher-quality results and more efficient research. Learn more
Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of repetitive strain injuries
Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.
Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.
Improved small volume pipetting
New 0.1-2 μL model and improved versions 1-10 μL models allow optimized performance in your small volume applications.
Wide Selection of ClipTip Pipette Tips
Compatible sizes with F1-ClipTip pipettes: 12.5 Ext, 20, 50, 200, 300, 300 Ext and 1000μL
Life-time Warranty
With convenient online registration, and may vary by country.

Specifications
ClipTip 300 | |
12 | |
Pipette | |
1μL |
F1-ClipTip | |
F1-ClipTip | |
30 to 300 μL | |
Orange |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.