missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ F2.0 Model ThermoMixer™
Designed for mixing and heating established routine applications. Eppendorf™ F2.0 Model ThermoMixers™ have a fixed block for 2.0mL tubes and plates.
£2730.00
Specifications
Thermal Accuracy | Max. ±0.5°C at 20°C to 45°C |
---|---|
Temperature Range (Metric) | 1 to 100°C |
Voltage | 220 to 240 V |
Electrical Requirements | 220 to 240 V, 50/60 Hz, 200 W |
Product Type | ThermoMixer F2.0 |
Product Code | Brand | Content And Storage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Content And Storage | Price | Quantity & Availability | |||||
15356551
|
Eppendorf™
5387000030 |
Thermoblock 24 x 2 mL, GB Plug |
£2730.00
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Prevention of condensate formation in small vessels can be achieved with the optional Eppendorf ThermoTop heated lid
- Heating and mixing in 2.0mL reaction vessels
- Efficient mixing up to 1,500rpm
- Outstanding 2DMix-Control technology results in excellent mixing performance
- Anti-spill technology prevents lid wetting and cross-contamination
- Compatible with Eppendorf ThermoTop (condens.protect™) for condensation-free sample handling
- Predefined temperature keys (37°C, 42 °C, 56°C and 95°C) for simple and intuitive operation
- Very fast heat up speed of up to 13°C/min., reducing your waiting time
- Eppendorf PhysioCare Concept provides ergonomic design and operation
Specifications
Max. ±0.5°C at 20°C to 45°C | |
220 to 240 V | |
ThermoMixer F2.0 | |
206 mm | |
Used to Transformation of Bacteria Strains and Plasmids | |
300 to 1500 rpm |
1 to 100°C | |
220 to 240 V, 50/60 Hz, 200 W | |
170 mm | |
304 mm | |
50 to 60 Hz | |
1500 rpm |