missing translation for 'onlineSavingsMsg'
Learn More

MULTIROIR F64 Trolley

Red trolley F64 for plastic bin with 4 swivel wheels

Brand:  MULTIROIR ARO64RGU

Product Code. 17226880

  • £98.05 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Red trolley F64
  • For plastic bin 600 x 400
  • Material: ABS
  • Load capacity: 250 kg
  • Mobility: 4 swivel wheels
  • External dimensions: 620 x 420 mm
Specifications

Specifications

250 kg
620 x 420 mm
Transport All Types of Products
600 x 400 Euro-Standard Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MULTIROIR F64 Trolley > 620 x 420 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.